3/8 Thread Rod Hanger Horizontal #12 x 1-1/2 ZN

901.RHH37112 - UNSPSC 31162104
9501042062990 25
3/8 Thread Rod Hanger Horizontal #12 x 1-1/2 ZN 3/8 Thread Rod Hanger Horizontal #12 x 1-1/2 ZN
3/8 Thread Rod Hanger Horizontal #12 x 1-1/2 ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

50 pieces in stock at Vaughan, ON as of 5:21 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Brand Simpson Strong Tie
Type Threaded Rod Hanger
Diameter #12 -20
Length 1-1/2 in
Material Carbon Steel
Finish Zinc
Rod Diameter 3/8 in
End Type #5
Application Horizontal
Steel Thickness Range 20 ga. - 1/4"
Tool 614.17662
EAN 0707392316626

Features

Threaded anchors for rod-hanging applications in steel members
Suitable to be installed horizontally or vertically in overhead applications
Self-drilling, no predrilling required
Recommend installation with a 18V cordless drill/driver
Custom-matched nut driver sets anchor to optimal depth
UL/FM listed

Customers Also Viewed

Is Often Bought With

You Might Also Like